All America Threaded Products
7/8"-9 x 16" Pipe Size U-Bolt, 5 pk.
- Zoro #: G0390807
- Mfr #: 54089
Tap to zoom
Hover or click to zoom
$113.69
pkg. of 5 ($22.74/ea)
- Thread Size: 7/8"-9
- Dia./Thread Size: 7/8"-9
- For Pipe Size: 16"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $113.69
All America Threaded Products #54089 Specifications
- Zoro #: G0390807
- Mfr #: 54089
- Thread Size: 7/8"-9
- Dia./Thread Size: 7/8"-9
- For Pipe Size: 16"
- Item: Ubolt,7/8"-9x16" Pipe Fit,Plated,PK5
- Country of Origin (subject to change): United States
Description
Ubolt,7/8 In.-9x16 In. Pipe Fit,Plated,PK5, Package Quantity 5
Reviews of All America Threaded Products #54089
Explore more
- All America Threaded Products 3/8"-16 x 1-1/2" Pipe Size Plain 304 SS U-Bolt, 150 pk. 53943
- All America Threaded Products 3/4"-10 x 10" Pipe Size U-Bolt, 10 pk. 53899
- All America Threaded Products 5/8"-11 x 6" Pipe Size Plain U-Bolt, 25 pk. 53887
- All America Threaded Products 7/8"-9 x 14" Pipe Size Plain 304 SS U-Bolt, 5 pk. 53948
- All America Threaded Products 3/8"-16 x 2" Pipe Size Hot Dipped Galvanized U-Bolt, 150 pk. 53867
- All America Threaded Products 7/8"-9 x 14" Pipe Size U-Bolt, 5 pk. 45161
- All America Threaded Products 3/4"-10 x 10" Pipe Size Plain 304 SS U-Bolt, 10 pk. 54088
- All America Threaded Products 1/2"-13 x 3-1/2" Pipe Size U-Bolt, 50 pk. 53895
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- National Hardware U-Bolt Zn 1/2X4-1/2X7" N347-831
- All America Threaded Products U-Bolts