Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ACDC Reverse 1/8 x 12in 5#

  • Zoro #: G4869538
  • Mfr #: 69200007
$113.95
  • Container Size: 5 lb
  • Container Type: Plastic Tube
  • Diameter: 1/8 in
See full product details
This item ships free.

All-State #69200007 Specifications

  • Zoro #: G4869538
  • Mfr #: 69200007
Container Size: 5 lb Container Type: Plastic Tube
Diameter: 1/8 in Tensile Strength: 120,000 - 180,000
AWS Classification: 308LFC-O Length: 12 in
Material: Metal Removal - Studs/Bolts Item: ACDC Reverse 1/8 x 12in 5#
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ACDC Reverse 1/8 x 12in 5#

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of All-State #69200007