Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Soldering Flux, Spool, 1 lb.

  • Zoro #: G4823651
  • Mfr #: 69070044
$134.95
  • Material: Inorganic Acid
  • Working Range (Deg. F): 400 Degrees to 800 Degrees
  • Item: Soldering Flux
See full product details
This item ships free.

All-State #69070044 Specifications

  • Zoro #: G4823651
  • Mfr #: 69070044
Material: Inorganic Acid Working Range (Deg. F): 400 Degrees to 800 Degrees
Item: Soldering Flux Container Size: 1 lb
Container Type: Spool Application: For Soldering Preparation
Type: Solder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soldering Flux, Solder, Inorganic Acid, Working Range (Deg. F) 400 Degrees to 800 Degrees , Container Type Spool, Container Size 1 lb., For Soldering Preparation

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of All-State #69070044