Allegro Industries
AC Blower, 16 in
- Zoro #: G703528303
- Mfr #: 9539-16
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: AC Blower,16 in
- For Use With: Duct
- Type: Axial
- HP: 1
- Material: Plastic
- Color: Orange
- Product Type: AC Blower,16 in
$692.19
Ships from United States
Subtotal: $692.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allegro Industries #9539-16 Specifications
- Zoro #: G703528303
- Mfr #: 9539-16
- UPC #: 741851953946
- Item: AC Blower,16 in
- For Use With: Duct
- Type: Axial
- HP: 1
- Material: Plastic
- Color: Orange
- Product Type: AC Blower,16 in
- Country of Origin (subject to change): China
Description
AC Blower,16 in, Axial, 1 hp HP, Duct Dia. Not Applicable, Material Plastic, Blower/Fan Speed 3,450 RPM, Maximum Flow in Free Air 3,200 cfm, Voltage 115V AC, Amps 9 A, Color Orange, Length 20 in, Width 21 in, Height 22 in, Standards CSA Approved C22.2 No.113, ETL Listed
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Allegro Industries #9539-16
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower W/ 25' Ducting, 1484 CFM, 1/3 HP 9548-25
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow 9600-25
- ALLEGRO INDUSTRIES Allegro Industries® Air Bag Blower W/ 25' Ducting, 1360 CFM, 1/4 HP 9535-12LDC
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, 1636 CFM, 1/3 HP 9509-01
- ALLEGRO INDUSTRIES Allegro Industries® Centrifugal Blower System W/ 15' Ducting, 1850 CFM, 3/4 HP 9520-07M
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, 4839 CFM, 1-1/2 HP 9515-50EX
- ALLEGRO INDUSTRIES Airbag Blower Kit with MVP 9520-3512M
- AIR SYSTEMS INTERNATIONAL Air Filtration System, Portable, Grade-D BB30-COIS
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black 9600-15EX
- ALLEGRO INDUSTRIES Conf. Sp Fan Kit, Axial, 12VDC 9520-06M
- ALLEGRO INDUSTRIES Allegro Industries® Centrifugal Blower System W/ 15' Ducting, 1390 CFM, 5 HP 9520-05M
- Allegro Industries Confined Space Fans and Blowers