Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adapter/Reducer, 16 in. to 12 in.

  • Zoro #: G0083791
  • Mfr #: 9600-55

$125.56

Details
  • Includes: Duct to Duct Connector
  • Item: Adapter/Reducer
  • Color: Black and Yellow
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Allegro #9600-55 Specifications

  • Zoro #: G0083791
  • Mfr #: 9600-55
Includes: Duct to Duct Connector Item: Adapter/Reducer
Color: Black and Yellow For Use With: 16" to 12" Blowers
Material: Flexible Vinyl Country of Origin (subject to change): United States

Description

Adapter/Reducer, Color Black and Yellow, For Use With 16 In. to 12 In. Blowers, Material Flexible Vinyl, Includes Duct to Duct Connector

Reviews of Allegro #9600-55