October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Adapter/Reducer, 16 in. to 8 in.

  • Zoro #: G0083785
  • Mfr #: 9600-50

$121.32

Details
  • Material: Flexible Vinyl
  • Color: Black and Yellow
  • Includes: Duct to Duct Connector
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Allegro #9600-50 Specifications

  • Zoro #: G0083785
  • Mfr #: 9600-50
Material: Flexible Vinyl Color: Black and Yellow
Includes: Duct to Duct Connector For Use With: 16" to 8" Blowers
Item: Adapter/Reducer Country of Origin (subject to change): United States

Description

Adapter/Reducer, Color Black and Yellow, For Use With 16 In. to 8 In. Blowers, Material Flexible Vinyl, Includes Duct to Duct Connector

Reviews of Allegro #9600-50