Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Air Driven Air Pump, 0 to 15 psi, Schrader

  • Zoro #: G5843521
  • Mfr #: 9850 W/1/4 SCHRADER
$2,228.41
  • For Use With: Constant Flow Respirators
  • Max. Number of Respirators: 4
  • Couplers: 1/4 in Schrader
See full product details
This item ships free.

Allegro #9850 W/1/4 SCHRADER Specifications

  • Zoro #: G5843521
  • Mfr #: 9850 W/1/4 SCHRADER
For Use With: Constant Flow Respirators Max. Number of Respirators: 4
Couplers: 1/4 in Schrader Features: Adjustable Brass Pressure Relief Valve, Quick-Connect Rectus Air Fittings
Max. Number of Hoods: 3 CFM: 0 to 20
Includes: Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet Pressure: 0 to 15 psi
Item: Ambient Air Pump Standards: NIOSH
Material: Brass (Plumbing), Carbon (Vanes), Metal (Housing) Fittings: Schrader
Color: Gray Width: 9 1/2 in
Air Flow: 0 to 20 cfm Includes Wheels: No
Maximum Number of Hoods: 3 Height: 15 1/2 in
Maximum Number of Respirators: 4 Series: 9850
Includes Carbon Monoxide Monitor: Yes System Type: SAR System
Operating Pressure: 0 to 12 psi Brand and Series: Allegro 9850
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ambient Air Pump, 9850, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 20 cfm

Reviews of Allegro #9850 W/1/4 SCHRADER