Allegro Industries
Airline Cooling System, Standard Pressure
Mfr # 9820-HP
Zoro # G2141754
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type SAR System
- For Use With High Pressure Breathing Source
- Includes Inlet Filter, Relief Valve 5 ft Hose, Wheeled 70 qt Cooling Box with Telescoping Handle
- Fittings 5 in Hansen
- Provides Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F
Explore More Products
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve NV20-00
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow 9221-01A
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP 9205-02
- ALLEGRO INDUSTRIES Tyvek Hood System with 100ft Hose, 1-Work 9230-01
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP 9215-01
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet 9247-01
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Hansen 9850 W/3/8 HANSEN
- ALLEGRO INDUSTRIES 2-Worker Manifold, Schrader 9891-23 SCHRADER
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange 9891-02 IND INTRCHNG
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Air Temperatu 9902-HC
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC 9821 OBAC
- Allegro Industries Supplied Air Systems