Allegro Industries

Airline Hose, 185 psi, 50 ft., 3/8 In. Dia.


$131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Ambient Air Pump
  • Fittings 1/4 in OBAC
  • Length 50 ft
  • System Type SAR System
  • Material Polyester, Polyvinyl
See all product information