DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Ambient Air Pump, 16 AC, 0 to 15 psi

ALLEGRO| Zoro #: G2369787| Mfr #: 9832 OBAC

$2,465.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2369787 Mfr #: 9832 OBAC
Max. Number of Hoods: 2Includes: Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Amps: 16 ACVoltage: 115
Max. Number of Respirators: 3Couplers: 3/8" OBAC
Features: For Upto (3) Respirators or (2) HoodsItem: Ambient Air Pump
HP: 1-1/2CFM: 0 to 20
Pressure: 0 to 15 psiCountry of Origin (subject to change): United States

Product Description

Ambient Air Pump, Couplers 3/8 In. OBAC, 1-1/2 HP, Voltage 115, Amps 16 AC, CFM 0 to 20, Pressure 0 to 15 psi, Max. Number of Respirators 3, Max. Number of Hoods 2, For Use With Constant Flow Respirators, Features For Upto (3) Respirators or (2) Hoods, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord

Product Reviews