Back Support, Nylon, Small

ALLEGRO| Zoro #: G0261703| Mfr #: 7115-01

$42.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Back Support
Fits Waist Size: 26" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261703 Mfr #: 7115-01
Width: 9"Item: Back Support
Fits Waist Size: 26" to 36"Color: Black
Closure Type: hook-and-loopMaterial: Nylon
Suspenders: 1-1/2" Knit ElasticBack Support Size: S
Country of Origin (subject to change): China

Description

Back Support, Back Support Size S, Fits Waist Size 26 In. to 36 In., Width 9 In., Material Nylon, Suspenders 1-1/2 In. Knit Elastic, Closure Type Hook-and-Loop, Color Black

Reviews