Allegro

Cnfind Space Blowr, 1-1/2HP, 19inLx22inW

Allegro Cnfind Space Blowr, 1-1/2HP, 19inLx22inW 9525-50EX
Hover or click to zoom Tap to zoom
$2,686.35
  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1 1/2 hp
  • Voltage: 115/230V AC
  • Duct Dia.: 20 in
  • Height: 22 1/2 in
  • Length: 19 in
  • Width: 22 in
See full product details
This item ships free.

Total: $2,686.35

Allegro #9525-50EX Specifications

  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1 1/2 hp
  • Voltage: 115/230V AC
  • Duct Dia.: 20 in
  • Height: 22 1/2 in
  • Length: 19 in
  • Width: 22 in
  • Standards: IECex/ATEX/INMETRO Certified, UL Listed
  • Maximum Flow in Free Air: 6,837 cfm
  • Material: Steel
  • Color: Orange
  • Amps: 19.8/9.6
  • Blower/Fan Speed: 3,450 RPM
  • Length (Straight Wireway): 19 in
  • Product Type: Confined Space Blower
  • Country of Origin (subject to change): United States

Description

Confined Space Blower, Axial, 1 1/2 hp HP, Duct Dia. 20 in, Material Steel, Blower/Fan Speed 3,450 RPM, Maximum Flow in Free Air 6,837 cfm, Voltage 115/230V AC, Amps 19.8/9.6, Color Orange, Length 19 in, Width 22 in, Height 22 1/2 in, Standards IECex/ATEX/INMETRO Certified, UL Listed

Reviews of Allegro #9525-50EX