Allegro

Cnfind Space Blowr, 1/2HP, 28inLx16inW

Allegro Cnfind Space Blowr, 1/2HP, 28inLx16inW 9535-12L
Hover or click to zoom Tap to zoom
  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/2 hp
  • Voltage: 120V AC
  • Duct Dia.: 12 in
  • Height: 14 in
  • Length: 28 in
  • Width: 16 in
See full product details
$621.00
This item ships free.

Subtotal: $621.00

Allegro #9535-12L Specifications

  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/2 hp
  • Voltage: 120V AC
  • Duct Dia.: 12 in
  • Height: 14 in
  • Length: 28 in
  • Width: 16 in
  • Includes: 25 ft Duct
  • Material: Steel
  • Amps: 3.8 A
  • Color: Black/Yellow
  • Maximum Flow in Free Air: 1,800 cfm
  • Blower/Fan Speed: 3,300 RPM
  • Standards: Certified to CSA Standard C22.2, No. 113
  • Length (Straight Wireway): 28 in
  • Product Type: Confined Space Blower
  • Country of Origin (subject to change): China

Description

Confined Space Blower, Axial, 1/2 hp HP, Duct Dia. 12 in, Material Steel, Blower/Fan Speed 3,300 RPM, Maximum Flow in Free Air 1,800 cfm, Voltage 120V AC, Amps 3.8 A, Color Black/Yellow, Length 28 in, Width 16 in, Height 14 in, Standards Certified to CSA Standard C22.2, No. 113, Includes 25 ft Duct

Reviews of Allegro #9535-12L