Allegro

Cnfind Space Blowr, 1/4HP, 27inLx16inW

Allegro Cnfind Space Blowr, 1/4HP, 27inLx16inW 9520-46M
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 12 in
  • Height: 17 in
  • Length: 27 in
  • Width: 16 in
See full product details
$1,139.00
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9520-46M Specifications

  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 12 in
  • Height: 17 in
  • Length: 27 in
  • Width: 16 in
  • Includes: 6 ft Duct, 15 ft Duct, MVP, Duct Storage Bag
  • Blower/Fan Speed: 4,200 RPM
  • Material: Polyethylene
  • Maximum Flow in Free Air: 1,330 cfm
  • Amps: 25 A
  • Color: Orange/Yellow
  • Length (Straight Wireway): 27 in
  • Product Type: Confined Space Blower
  • Country of Origin (subject to change): United States

Description

Confined Space Blower, Axial, 1/4 hp HP, Duct Dia. 12 in, Material Polyethylene, Blower/Fan Speed 4,200 RPM, Maximum Flow in Free Air 1,330 cfm, Voltage 12V DC, Amps 25 A, Color Orange/Yellow, Length 27 in, Width 16 in, Height 17 in, Includes 6 ft Duct, 15 ft Duct, MVP, Duct Storage Bag

Reviews of Allegro #9520-46M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.