- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Confined Space Fans and Blowers
- /
- Conf. Sp Blower, Centrifugal, 1/3 HP
Allegro
Conf. Sp Blower, Centrifugal, 1/3 HP
- Zoro #: G7543837
- Mfr #: 9504
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $606.06
Allegro #9504 Specifications
- Zoro #: G7543837
- Mfr #: 9504
- Item: Confined Space Blower
- Type: Centrifugal
- HP: 1/3 hp
- Voltage: 115V AC
- Duct Dia.: 8 in
- Height: 20 in
- Length: 16 in
- Width: 18 1/2 in
- Includes: Blower Only
- Color: Orange
- Standards: UL Recognized, CSA Certified
- Material: Polyethylene
- Blower/Fan Speed: 1,725 RPM
- Maximum Flow in Free Air: 1,066 cfm
- Amps: 6 A
- Length (Straight Wireway): 16 in
- Product Type: Confined Space Blower
- Country of Origin (subject to change): United States
Description
Confined Space Blower, Centrifugal, 1/3 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 1,066 cfm, Voltage 115V AC, Amps 6 A, Color Orange, Length 16 in, Width 18 1/2 in, Height 20 in, Standards UL Recognized, CSA Certified, Includes Blower Only
Reviews of Allegro #9504
Explore more
- ALLEGRO Conf. Sp Fan Kit, Axial, 1/3 HP 9520-33M
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9543-15
- ALLEGRO Conf. Sp Blower, Centrifugal, 1725 rpm 9502
- ALLEGRO Conf. Sp Fan Kit, Axial, 12VDC 9520-06M
- ALLEGRO Statically Conductive Duct, 15 ft., Black 9650-15EX
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9538-25
- AIR SYSTEMS INTERNATIONAL Conductive Elbow, 90 Degree SV-90CND
- AIR SYSTEMS INTERNATIONAL Conf. Sp Blower, Centrifugal 11A SVB-E8-2
- ALLEGRO Conf. Sp Fan Air Bag, Axial, Dia 8 In 9535-08
- Allegro Confined Space Fans and Blowers