customer-service Help
Allegro

Conf. Sp Blower, Centrifugal, 1725 rpm

Allegro Conf. Sp Blower,  Centrifugal,  1725 rpm 9502
Tap to zoom
Hover or click to zoom
$1,280.39
  • Item: Confined Space Blower
  • Type: Centrifugal
  • HP: 1 1/2 hp
See full product details
This item ships free.

Total: $1,280.39

Allegro #9502 Specifications

  • Item: Confined Space Blower
  • Type: Centrifugal
  • HP: 1 1/2 hp
  • Voltage: 115/230V AC
  • Duct Dia.: 8 in
  • Height: 19 in
  • Length: 21 in
  • Width: 17 in
  • Includes: Cord 8 Ft SJTW, 14/3 AWG, 105C 300V Medium Duty
  • Material: Polyethylene, Powder Coated 12 Gauge Steel Base and Plate
  • Blower/Fan Speed: 1,725 RPM
  • Color: Orange
  • Standards: UL listed, CSA certified
  • Maximum Flow in Free Air: 1,700 cfm
  • Amps: 16 A
  • Length (Straight Wireway): 21 in
  • Product Type: Confined Space Blower
  • Country of Origin (subject to change): United States

Description

Confined Space Blower, Centrifugal, 1 1/2 hp HP, Duct Dia. 8 in, Material Polyethylene, Powder Coated 12 Gauge Steel Base and Plate, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 1,700 cfm, Voltage 115/230V AC, Amps 16 A, Color Orange, Length 21 in, Width 17 in, Height 19 in, Standards UL Listed, CSA Certified, Includes Cord 8 Ft SJTW, 14/3 AWG, 105C 300V Medium Duty

Reviews of Allegro #9502