- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Confined Space Fans and Blowers
- /
- Conf. Sp Blower, Centrifugal, 1725 rpm
Allegro
Conf. Sp Blower, Centrifugal, 1725 rpm
- Zoro #: G7599751
- Mfr #: 9504-50
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $921.89
Allegro #9504-50 Specifications
- Zoro #: G7599751
- Mfr #: 9504-50
- Item: Confined Space Blower
- Type: Centrifugal
- HP: 3/4 hp
- Voltage: 110V AC
- Duct Dia.: 8 in
- Height: 20 in
- Length: 16 in
- Width: 18 1/2 in
- Includes: Blower Only
- Maximum Flow in Free Air: 1,570 cfm
- Blower/Fan Speed: 1,725 RPM
- Color: Orange
- Material: Polyethylene
- Amps: 12 A
- Standards: UL Listed, CSA Certified.
- Length (Straight Wireway): 16 in
- Product Type: Confined Space Blower
- Country of Origin (subject to change): United States
Description
Confined Space Blower, Centrifugal, 3/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 1,570 cfm, Voltage 110V AC, Amps 12 A, Color Orange, Length 16 in, Width 18 1/2 in, Height 20 in, Standards UL Listed, CSA Certified., Includes Blower Only
Reviews of Allegro #9504-50
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 1725 rpm 9525
- ALLEGRO Conf. Sp Fan, Axial, 1/4 HP 9536
- ALLEGRO Statically Conductive Duct, 25 ft., Black 9650-25EX
- ALLEGRO Confined Space Fan, Axial, 1/3 HP 9513
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9533-15
- ALLEGRO Confined Space Fan, Axial, 25 ft. Duct 9543-25
- AIR SYSTEMS INTERNATIONAL Confined Sp Fan, Steel, Red, 10 or 8 In SVF-10AC50
- ALLEGRO Axial Blower Kit with MVP 9520-09M
- XPOWER MANUFACTURE XPOWER X-12 0.5 HP Industrial Confined Space Fan X-12
- AIR SYSTEMS INTERNATIONAL Ventilation Kit, 6 ft., Yellow SVH-6
- Allegro Confined Space Fans and Blowers