Allegro

Conf. Sp Blower Kit, Centrifical Expl Prf

Allegro Conf. Sp Blower Kit, Centrifical Expl Prf 9520-03M
Hover or click to zoom Tap to zoom
$2,169.90
  • Item: Confined Space Blower Kit
  • Type: Centrifugal Explosion Proof
  • HP: 3/4 hp
  • Voltage: 115/230V AC
  • Duct Dia.: 8 in
  • Height: 19 in
  • Length: 24 in
  • Width: 19 in
See full product details
This item ships free.

Total: $2,169.90

Allegro #9520-03M Specifications

  • Item: Confined Space Blower Kit
  • Type: Centrifugal Explosion Proof
  • HP: 3/4 hp
  • Voltage: 115/230V AC
  • Duct Dia.: 8 in
  • Height: 19 in
  • Length: 24 in
  • Width: 19 in
  • Includes: Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
  • Amps: 10.6 A
  • Blower/Fan Speed: 1,725 RPM
  • Standards: UL listed, CSA certified
  • Maximum Flow in Free Air: 1,570 cfm
  • Material: Polyethylene
  • Color: Orange
  • Length (Straight Wireway): 24 in
  • Product Type: Confined Space Blower Kit
  • Country of Origin (subject to change): United States

Description

Confined Space Blower Kit, Centrifugal Explosion Proof, 3/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 1,570 cfm, Voltage 115/230V AC, Amps 10.6 A, Color Orange, Length 24 in, Width 19 in, Height 19 in, Standards CSA Certified, UL Listed, Includes Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting

Reviews of Allegro #9520-03M