Allegro

Conf. Sp Blower Kit, Centrifugal, 1/3 HP

Allegro Conf. Sp Blower Kit,  Centrifugal,  1/3 HP 9520-04M
Hover or click to zoom Tap to zoom
  • Item: Confined Space Blower Kit
  • Type: Centrifugal
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 20 in
  • Length: 16 in
  • Width: 18 1/2 in
See full product details
$1,223.99

Subtotal: $1,223.99

Allegro #9520-04M Specifications

  • Item: Confined Space Blower Kit
  • Type: Centrifugal
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 20 in
  • Length: 16 in
  • Width: 18 1/2 in
  • Includes: Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
  • Maximum Flow in Free Air: 1,066 cfm
  • Standards: UL Recognized, CSA Certified
  • Color: Orange
  • Material: Polyethylene
  • Amps: 6 A
  • Blower/Fan Speed: 1,725 RPM
  • Length (Straight Wireway): 16 in
  • Product Type: Confined Space Blower Kit
  • Country of Origin (subject to change): United States

Description

Confined Space Blower Kit, Centrifugal, 1/3 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 1,066 cfm, Voltage 115V AC, Amps 6 A, Color Orange, Length 16 in, Width 18 1/2 in, Height 20 in, Standards CSA Certified, UL Recognized, Includes Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting

Reviews of Allegro #9520-04M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.