BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Conf. Sp Fan Air Bag, Axial, Dia 12 In

ALLEGRO| Zoro #: G2057596| Mfr #: 9535-12

$473.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP: 1/2Amps: 3.8Duct Dia.: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057596 Mfr #: 9535-12
HP: 1/2Amps: 3.8
Duct Dia.: 12"Voltage: 120VAC
Item: Confined Space FanIncludes: Combination Axial 12" Fan, 15 ft. Duct and Storage Bag to House System
Standards: 29CFR1910.146/ CSAType: Axial
Length: 28"Color: Black and Orange
Width: 16"Blower/Fan Speed: 3300 rpm
Maximum Flow in Free Air: 1840 cfmHeight: 14"
Material: Steel Fan, Nylon BagCountry of Origin (subject to change): China

Description

Confined Space Fan, Axial, 1/2 HP, Duct Dia. 12 In., Material Steel Fan, Nylon Bag, Blower/Fan Speed 3300 rpm, Maximum Flow in Free Air 1840 cfm, Voltage 120VAC, Amps 3.8, Color Black And Orange, Length 28 In., Width 16 In., Height 14 In., Standards 29CFR1910.146/ CSA, Includes Combination Axial 12 In. Fan, 15 ft. Duct and Storage Bag to House System

Reviews