Allegro
Conf. Sp Fan, Axial, 1 HP
- Zoro #: G3698432
- Mfr #: 9543
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $390.96
Allegro #9543 Specifications
- Zoro #: G3698432
- Mfr #: 9543
- Item: Confined Space Fan
- Type: Axial
- HP: 1 hp
- Voltage: 115V AC
- Duct Dia.: 12 in
- Height: 17 in
- Length: 13 1/8 in
- Width: 16 in
- Includes: Fan Only
- Amps: 13 A
- Material: Polyethylene
- Color: Orange
- Maximum Flow in Free Air: 1,842 cfm
- Standards: CSA approval pending
- Blower/Fan Speed: 3,450 RPM
- Length (Straight Wireway): 13 1/8 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): China
Description
Confined Space Fan, Axial, 1 hp HP, Duct Dia. 12 in, Material Polyethylene, Blower/Fan Speed 3,450 RPM, Maximum Flow in Free Air 1,842 cfm, Voltage 115V AC, Amps 13 A, Color Orange, Length 13 1/8 in, Width 16 in, Height 17 in, Standards CSA approval pending, Includes Fan Only
Reviews of Allegro #9543
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9536-15
- ALLEGRO Pneumatic Blower, Venturi, Plastic 9518-18
- ALLEGRO Airbag Blower Kit with MVP 9520-3512M
- ALLEGRO Conf. Sp Fan, Axial, 1725 rpm 9525
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, 1/2 HP 9525-01
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, Dia 16 In 9515-01
- AIR SYSTEMS INTERNATIONAL Conductive Ventilation Kit, 15 ft., Black SVH-CND815
- AIR SYSTEMS INTERNATIONAL Air Filtration, Panel Mounted, Grade-D BB15COPMIS
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. DXAM2260
- Allegro Confined Space Fans and Blowers