Allegro

Conf. Sp Fan, Axial, 12VDC

Allegro Conf. Sp Fan, Axial, 12VDC 9539-12DC
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 12 in
  • Height: 21 in
  • Length: 17 in
  • Width: 14 in
See full product details
$423.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9539-12DC Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 12 in
  • Height: 21 in
  • Length: 17 in
  • Width: 14 in
  • Includes: Fan Only
  • Amps: 15 A
  • Color: Orange
  • Material: UV and Chemical Resistant Polyethylene
  • Maximum Flow in Free Air: 1,450 cfm
  • Blower/Fan Speed: 4,200 RPM
  • Length (Straight Wireway): 17 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/4 hp HP, Duct Dia. 12 in, Material UV And Chemical Resistant Polyethylene, Blower/Fan Speed 4,200 RPM, Maximum Flow in Free Air 1,450 cfm, Voltage 12V DC, Amps 15 A, Color Orange, Length 17 in, Width 14 in, Height 21 in, Includes Fan Only

Reviews of Allegro #9539-12DC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.