customer-service Help
Allegro

Conf. Sp Fan, Axial, 1/4 HP

Allegro Conf. Sp Fan,  Axial, 1/4 HP 9536
Hover or click to zoom Tap to zoom
$274.75
  • Item: Confined Space Fan
  • For Use With: 8 in Duct
  • Type: Axial
See full product details
This item ships free.

Total: $274.75

Allegro #9536 Specifications

  • Item: Confined Space Fan
  • For Use With: 8 in Duct
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 8 in
  • Height: 13 3/4 in
  • Length: 13 1/4 in
  • Width: 11 in
  • Includes: Fan Only
  • Color: Orange
  • Blower/Fan Speed: 4,200 RPM
  • Amps: 25 A
  • Standards: 29CFR1910.146
  • Material: Polyethylene
  • Maximum Flow in Free Air: 816 cfm
  • Length (Straight Wireway): 13 1/4 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 4,200 RPM, Maximum Flow in Free Air 816 cfm, Voltage 12V DC, Amps 25 A, Color Orange, Length 13 1/4 in, Width 11 in, Height 13 3/4 in, Standards 29CFR1910.146, Includes Fan Only

Reviews of Allegro #9536