Allegro
Conf. Sp Fan, Axial, 15 ft. Duct
- Zoro #: G2019561
- Mfr #: 9533-15
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $355.49
Allegro #9533-15 Specifications
- Zoro #: G2019561
- Mfr #: 9533-15
- Item: Confined Space Fan
- Type: Axial
- HP: 1/3 hp
- Voltage: 115V AC
- Duct Dia.: 8 in
- Height: 14 3/4 in
- Length: 32 1/8 in
- Width: 11 in
- Includes: Extension Canister With 15 ft Duct
- Blower/Fan Speed: 3,200 RPM
- Standards: CSA C22.2 No. 113, CE, 29 CFR 1910.146
- Color: Orange
- Amps: 4.4 A
- Material: Polyethylene
- Maximum Flow in Free Air: 831 cfm
- Length (Straight Wireway): 32 1/8 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): China
Description
Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 831 cfm, Voltage 115V AC, Amps 4.4 A, Color Orange, Length 32 1/8 in, Width 11 in, Height 14 3/4 in, Standards CSA C22.2 No. 113, CE, 29 CFR 1910.146, Includes Extension Canister With 15 ft Duct
Reviews of Allegro #9533-15
Explore more
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct 9514-05
- ALLEGRO Cnfind Space Blowr, 1HP, Includs 25ft Duct 9553-25
- ALLEGRO Confined Space Blower, Gasoline, 19 In. 9505
- ALLEGRO Statically Conductive Duct, 25 ft., Black 9650-25EX
- ALLEGRO Statically Conductive Duct, 15 ft., Black 9600-15EX
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9543-15
- ALLEGRO Conf. Sp Fan Kit, Axial, 1/3 HP 9520-33M
- AIR SYSTEMS INTERNATIONAL Portable Fan, 12 in., 115VAC, 25 ft. Duct CVF12CAN25
- AIR SYSTEMS INTERNATIONAL Fan, 15 ft. Duct Canister, 8", 12 VDC SVF-15DCAN
- AIR SYSTEMS INTERNATIONAL Compressor with Air Tank BAC-20-3T
- Allegro Confined Space Fans and Blowers