Allegro

Conf. Sp Fan, Axial, 15 ft. Duct

Allegro Conf. Sp Fan,  Axial,  15 ft. Duct 9534-15
Hover or click to zoom Tap to zoom
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 10 in
  • Length: 28 in
  • Width: 11 in
See full product details
$740.57
This item ships free.

Subtotal: $740.57

Allegro #9534-15 Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 10 in
  • Length: 28 in
  • Width: 11 in
  • Includes: 15 ft Ducting, Canister
  • Color: Orange
  • Material: Steel
  • Blower/Fan Speed: 3,200 RPM
  • Maximum Flow in Free Air: 778 cfm
  • Amps: 3.6 A
  • Standards: Certified to CSA Standard C22.2 No.113.
  • Length (Straight Wireway): 28 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Steel, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 778 cfm, Voltage 115V AC, Amps 3.6 A, Color Orange, Length 28 in, Width 11 in, Height 10 in, Standards Certified to CSA Standard C22.2 No.113., Includes 15 ft Ducting, Canister

Reviews of Allegro #9534-15