Allegro
Conf. Sp Fan, Axial, 15 ft. Duct
- Zoro #: G0742786
- Mfr #: 9536-15
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $430.72
Allegro #9536-15 Specifications
- Zoro #: G0742786
- Mfr #: 9536-15
- Item: Confined Space Fan
- Type: Axial
- HP: 1/4 hp
- Voltage: 12V DC
- Duct Dia.: 8 in
- Height: 14 3/4 in
- Length: 26 in
- Width: 13 1/2 in
- Includes: Extension Canister With 15 ft Duct
- Color: Orange
- Standards: 29CFR1910.146
- Amps: 25 A
- Maximum Flow in Free Air: 816 cfm
- Material: Polyethylene
- Blower/Fan Speed: 4,200 RPM
- Length (Straight Wireway): 26 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): United States
Description
Confined Space Fan, Axial, 1/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 4,200 RPM, Maximum Flow in Free Air 816 cfm, Voltage 12V DC, Amps 25 A, Color Orange, Length 26 in, Width 13 1/2 in, Height 14 3/4 in, Standards 29CFR1910.146, Includes Extension Canister With 15 ft Duct
Reviews of Allegro #9536-15
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 25 ft. Duct 9534-25
- ALLEGRO Pneumatic Blower, Venturi, Plastic 9518-18
- ALLEGRO Cnfind Space Blowr, 1HP, Includs 25ft Duct 9553-25
- ALLEGRO Conf. Sp Fan Kit, Axial, 1/3 HP 9520-33M
- ALLEGRO Blower Ducting, 6 ft., Black/Yellow 9500-06
- ALLEGRO Conf. Sp Blower Kit, Centrifugal, 1/3 HP 9520-04M
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed F-400312
- AIR SYSTEMS INTERNATIONAL Compressor, Air Tank, CO Monitor BAC-203TCO
- AIR SYSTEMS INTERNATIONAL Conductive Ventilation Kit, 6 ft., Black SVH-CND86
- ALLEGRO Conf. Sp Fan Air Bag, Axial, Dia 8 In 9535-08
- Allegro Confined Space Fans and Blowers