Allegro
Conf. Sp Fan, Axial, 15 ft. Duct
- Zoro #: G3629455
- Mfr #: 9543-15
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $692.53
Allegro #9543-15 Specifications
- Zoro #: G3629455
- Mfr #: 9543-15
- Item: Confined Space Fan
- Type: Axial
- HP: 1 hp
- Voltage: 115V AC
- Duct Dia.: 12 in
- Height: 17 in
- Length: 27 in
- Width: 16 in
- Includes: Canister and 15 ft of Duct
- Material: Polyethylene
- Maximum Flow in Free Air: 1,842 cfm
- Standards: CSA approval pending
- Color: Orange
- Blower/Fan Speed: 3,450 RPM
- Amps: 13 A
- Length (Straight Wireway): 27 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): China
Description
Confined Space Fan, Axial, 1 hp HP, Duct Dia. 12 in, Material Polyethylene, Blower/Fan Speed 3,450 RPM, Maximum Flow in Free Air 1,842 cfm, Voltage 115V AC, Amps 13 A, Color Orange, Length 27 in, Width 16 in, Height 17 in, Standards CSA approval pending, Includes Canister and 15 ft of Duct
Reviews of Allegro #9543-15
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 3450 rpm 9516
- ALLEGRO Conf. Sp Fan, Axial, 1 HP 9543
- ALLEGRO Conf. Sp Fan, Axial, 25 ft. Duct 9533-25
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9536-15
- ALLEGRO Statically Conductive Duct, 15 ft., Black 9650-15EX
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9514
- AIR SYSTEMS INTERNATIONAL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC CVF25CANEX
- AIR SYSTEMS INTERNATIONAL Compressor, Air Tank, CO Monitor BAC-203TCO
- ALLEGRO Conf. Sp Fan Kit, Axial, 12VDC 9520-36M
- AIR SYSTEMS INTERNATIONAL Air Filtration Cart, Grade-D, HD BA-30
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V 2004-24UG
- Allegro Confined Space Fans and Blowers