Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Conf. Sp Fan, Axial, 1725 rpm

  • Zoro #: G2740631
  • Mfr #: 9515

$835.00

  • Color: Orange
  • Maximum Flow in Free Air: 3400 cfm
  • Type: Axial
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Allegro #9515 Specifications

  • Zoro #: G2740631
  • Mfr #: 9515
Color: Orange Maximum Flow in Free Air: 3400 cfm
Type: Axial Height: 19"
Blower/Fan Speed: 1725 rpm Amps: 7.2
Includes: Fan Only Width: 18"
HP: 1/2 Item: Confined Space Fan
Material: Steel Length: 19"
Standards: 29CFR1910.146 Voltage: 115VAC
For Use With: 16" Duct Duct Dia.: 16"
Country of Origin (subject to change): United States

Description

Zoro’s air moving equipment, such as blowers and fans, are intricately and specifically designed to operate in the tight spaces found in commercial, construction, industrial, and residential sites. Here are some important details for Allegro Confined Space Fan. Width: 18", Voltage: 115VAC, Hp: 1/2.

Reviews of Allegro #9515