Allegro
Conf. Sp Fan, Axial, 1725 rpm
- Zoro #: G7561662
- Mfr #: 9525
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,373.01
Allegro #9525 Specifications
- Zoro #: G7561662
- Mfr #: 9525
- Item: Confined Space Fan
- Type: Axial
- HP: 1/2 hp
- Voltage: 115V AC
- Duct Dia.: 20 in
- Height: 22 1/2 in
- Length: 19 in
- Width: 22 in
- Includes: Fan Only
- Color: Orange
- Maximum Flow in Free Air: 4,650 cfm
- Amps: 7.2 A
- Standards: UL Recognized, CSA Certified
- Blower/Fan Speed: 1,725 RPM
- Material: Epoxy Powder Coated
- Length (Straight Wireway): 19 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): United States
Description
Confined Space Fan, Axial, 1/2 hp HP, Duct Dia. 20 in, Material Epoxy Powder Coated, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 4,650 cfm, Voltage 115V AC, Amps 7.2 A, Color Orange, Length 19 in, Width 22 in, Height 22 1/2 in, Standards CSA Certified, UL Recognized, Includes Fan Only
Reviews of Allegro #9525
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9536-15
- ALLEGRO Conf. Sp Fan Kit, Axial, 12VDC 9520-36M
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9533-15
- ALLEGRO AC Blower, 16 in 9539-16
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9538-25
- ALLEGRO Conf. Sp Fan, Axial, 25 ft. Duct 9533-25
- AIR SYSTEMS INTERNATIONAL Lay Flat Duct, Polyeth, White, 750 ft. SVH-LF8
- PINNACLE Americ Confined Space Ventilator, 12" Diameter, 230V, 50 Hz VAF3000B
- AIR SYSTEMS INTERNATIONAL SCBA Rack, Aluminum, 35 Cylinder AK40-35
- AIR SYSTEMS INTERNATIONAL Portable Fan, 12 in., 115VAC, 25 ft. Duct CVF12CAN25
- ALLEGRO Conf. Sp Fan, Axial Expl Proof, Dia 16 In 9515-01
- Allegro Confined Space Fans and Blowers