Allegro

Conf. Sp Fan, Axial, 25 ft. Duct

Allegro Conf. Sp Fan, Axial, 25 ft. Duct 9506-25
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 8 in
  • Height: 15 in
  • Length: 36 in
  • Width: 13 5/8 in
See full product details
$774.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9506-25 Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 12V DC
  • Duct Dia.: 8 in
  • Height: 15 in
  • Length: 36 in
  • Width: 13 5/8 in
  • Includes: Canister And 25 ft Of Ducting
  • Maximum Flow in Free Air: 1,150 cfm
  • Amps: 22 A
  • Blower/Fan Speed: 4,200 RPM
  • Color: Orange
  • Material: Epoxy Powder Coated
  • Length (Straight Wireway): 36 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/4 hp HP, Duct Dia. 8 in, Material Epoxy Powder Coated, Blower/Fan Speed 4,200 RPM, Maximum Flow in Free Air 1,150 cfm, Voltage 12V DC, Amps 22 A, Color Orange, Length 36 in, Width 13 5/8 in, Height 15 in, Includes Canister And 25 ft Of Ducting

Reviews of Allegro #9506-25

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.