Allegro
Conf. Sp Fan, Axial, 25 ft. Duct
- Zoro #: G7513956
- Mfr #: 9514-25
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $666.05
Allegro #9514-25 Specifications
- Zoro #: G7513956
- Mfr #: 9514-25
- Item: Confined Space Fan
- Type: Axial
- HP: 1/3 hp
- Voltage: 120V AC
- Duct Dia.: 8 in
- Height: 15 in
- Length: 36 in
- Width: 13 5/8 in
- Includes: Canister And 25 ft Of Ducting
- Color: Orange
- Material: Epoxy Powder Coated
- Blower/Fan Speed: 3,200 RPM
- Standards: CSA STD C22.2
- Amps: 3 A
- Maximum Flow in Free Air: 1,275 cfm
- Length (Straight Wireway): 36 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): United States
Description
Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Epoxy Powder Coated, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 1,275 cfm, Voltage 120V AC, Amps 3 A, Color Orange, Length 36 in, Width 13 5/8 in, Height 15 in, Standards CSA STD C22.2, Includes Canister And 25 ft Of Ducting
Reviews of Allegro #9514-25
Explore more
- ALLEGRO Conf. Sp Fan, Axial, 12VDC 9539-12DC
- ALLEGRO Conf. Sp Fan, Axial, 1725 rpm 9515
- ALLEGRO Conf. Sp Blower Kit, Centrifugal, 3/4 HP 9520-50M
- ALLEGRO Conf. Sp Blower Kit, Centrifugal, 1/3 HP 9520-04M
- ALLEGRO Conf. Sp Fan, Axial, 15 ft. Duct 9536-15
- ALLEGRO Cnfind Space Blowr, 1-1/2HP, 18inLx18inW 9515-50EX
- AIR SYSTEMS INTERNATIONAL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC CVF-8AC
- AIR SYSTEMS INTERNATIONAL Duct Canister, 15 ft. Conductive Duct CVF-CND15
- AIR SYSTEMS INTERNATIONAL Conf. Sp Fan, Axial, 15 ft. Duct SVF-15ACAN
- MASTER Confined Space Fan, Yellow, 14" H MB-P0813-DC25
- Allegro Confined Space Fans and Blowers