Allegro

Conf. Sp Fan, Axial, 25 ft. Duct

Allegro Conf. Sp Fan,  Axial,  25 ft. Duct 9534-25
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 10 in
  • Length: 28 in
  • Width: 11 in
See full product details
$740.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9534-25 Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 10 in
  • Length: 28 in
  • Width: 11 in
  • Includes: 25 ft Length Ducting, Canister
  • Standards: Certified to CSA Standard C22.2 No.113.
  • Amps: 3.6 A
  • Color: Orange
  • Blower/Fan Speed: 3,200 RPM
  • Maximum Flow in Free Air: 778 cfm
  • Material: Steel
  • Length (Straight Wireway): 28 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Steel, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 778 cfm, Voltage 115V AC, Amps 3.6 A, Color Orange, Length 28 in, Width 11 in, Height 10 in, Standards Certified to CSA Standard C22.2 No.113., Includes 25 ft Length Ducting, Canister

Reviews of Allegro #9534-25

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.