Allegro

Conf. Sp Fan, Axial, 3425 rpm

Allegro Conf. Sp Fan,  Axial,  3425 rpm 9539-12EX
Hover or click to zoom Tap to zoom
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 12 in
  • Height: 21 in
  • Length: 17 in
  • Width: 14 in
See full product details
$1,248.00

Subtotal: $1,248.00

Allegro #9539-12EX Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 12 in
  • Height: 21 in
  • Length: 17 in
  • Width: 14 in
  • Includes: Fan Only
  • Maximum Flow in Free Air: 1,475 cfm
  • Color: Orange
  • Blower/Fan Speed: 3,425 RPM
  • Material: UV and Chemical Resistant Polyethylene
  • Amps: 7.1 A
  • Standards: Certified to CSA Standard C22.2 No.113.
  • Length (Straight Wireway): 17 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 12 in, Material UV And Chemical Resistant Polyethylene, Blower/Fan Speed 3,250 RPM, Maximum Flow in Free Air 1,475 cfm, Voltage 115V AC, Amps 7.1 A, Color Orange, Length 17 in, Width 14 in, Height 21 in, Standards Certified to CSA Standard C22.2 No.113., Includes Fan Only

Reviews of Allegro #9539-12EX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.