customer-service Help
Allegro

Conf. Sp Fan, Axial, 3450 rpm

Allegro Conf. Sp Fan,  Axial,  3450 rpm 9516
Hover or click to zoom Tap to zoom
$1,633.99
  • Item: Confined Space Fan
  • Type: Axial
  • For Use With: 16 in Duct
See full product details
This item ships free.

Total: $1,633.99

Allegro #9516 Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • For Use With: 16 in Duct
  • HP: 2 hp
  • Voltage: 115/230
  • Duct Dia.: 16 in
  • Height: 19 in
  • Length: 19 in
  • Width: 18 in
  • Includes: Fan Only
  • Amps: 21 A
  • Material: Steel
  • Blower/Fan Speed: 3,450 RPM
  • Standards: 29CFR1910.146
  • Maximum Flow in Free Air: 5,500 cfm
  • Color: Orange
  • Length (Straight Wireway): 19 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 2 hp HP, Duct Dia. 16 in, Material Steel, Blower/Fan Speed 3,450 RPM, Maximum Flow in Free Air 5,500 cfm, Voltage 115/230, Amps 21 A, Color Orange, Length 19 in, Width 18 in, Height 19 in, Standards 29CFR1910.146, Includes Fan Only

Reviews of Allegro #9516