Allegro Industries
Conf. Sp Fan, Axial Expl Proof, 1/2 HP
- Zoro #: G6149376
- Mfr #: 9525-01
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Confined Space Fan
- Type: Axial Explosion Proof
- HP: 1/2 hp
- Voltage: 115V AC
- Duct Dia.: 20 in
- Height: 22 1/2 in
- Length: 14 in
- Width: 18 in
$1,806.52
Subtotal: $1,806.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allegro Industries #9525-01 Specifications
- Zoro #: G6149376
- Mfr #: 9525-01
- UPC #: 741851952512
- Item: Confined Space Fan
- Type: Axial Explosion Proof
- HP: 1/2 hp
- Voltage: 115V AC
- Duct Dia.: 20 in
- Height: 22 1/2 in
- Length: 14 in
- Width: 18 in
- Includes: Fan Only
- Blower/Fan Speed: 1,725 RPM
- Material: Epoxy Powder Coated
- Amps: 8.2 A
- Standards: UL Listed, CSA Certified
- Color: Orange
- Maximum Flow in Free Air: 4,650 cfm
- Length (Straight Wireway): 14 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): United States
Description
Confined Space Fan, Axial Explosion Proof, 1/2 hp HP, Duct Dia. 20 in, Material Epoxy Powder Coated, Blower/Fan Speed 1,725 RPM, Maximum Flow in Free Air 4,650 cfm, Voltage 115V AC, Amps 8.2 A, Color Orange, Length 14 in, Width 18 in, Height 22 1/2 in, Standards CSA Certified, UL Listed, Includes Fan Only
Reviews of Allegro Industries #9525-01
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 2 HP 9525-50
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 12VDC 9539-12DC
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 16 In 9515-01
- ALLEGRO INDUSTRIES Allegro Industries® COM-PAX-IAL Explosion Proof Blower W/ 15' Ducting, 900 CFM, 1/3 HP 9538-15
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct 9543-15
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, W/ 15' Ducting, 1570 CFM, 3/4 HP 9520-03M
- AIR SYSTEMS INTERNATIONAL Confined Sp Fan, Steel, Red, 10 or 8 In SVF-10AC50
- AIR SYSTEMS INTERNATIONAL Calibration Gas Regulator/Gauge BBK-R103
- ALLEGRO INDUSTRIES Allegro Industries® High Output Axial Blower, 7500 CFM, 2 HP 9525-50
- AIR SYSTEMS INTERNATIONAL Duct Canister, 12 in., 15 ft. Duct CVFCAN1215
- DEWALT 18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , 6 ft. cord. DXF1840
- Allegro Industries Confined Space Fans and Blowers