Allegro Industries
Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct
- Zoro #: G5899214
- Mfr #: 9514-05
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Confined Space Fan
- Type: Axial Explosion Proof
- HP: 1/3 hp
- Voltage: 115V AC
- Duct Dia.: 8 in
- Height: 15 in
- Length: 28 in
- Width: 13 5/8 in
$1,776.32
Subtotal: $1,776.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allegro Industries #9514-05 Specifications
- Zoro #: G5899214
- Mfr #: 9514-05
- UPC #: 741851951447
- Item: Confined Space Fan
- Type: Axial Explosion Proof
- HP: 1/3 hp
- Voltage: 115V AC
- Duct Dia.: 8 in
- Height: 15 in
- Length: 28 in
- Width: 13 5/8 in
- Includes: 15 ft Duct
- Amps: 3 A
- Material: Steel
- Standards: certified to CSA STD C22.2 No 113, UL Recognized
- Blower/Fan Speed: 3,200 RPM
- Color: Orange
- Maximum Flow in Free Air: 890 cfm
- Length (Straight Wireway): 28 in
- Product Type: Confined Space Fan
- Country of Origin (subject to change): United States
Description
Confined Space Fan, Axial Explosion Proof, 1/3 hp HP, Duct Dia. 8 in, Material Steel, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 890 cfm, Voltage 115V AC, Amps 3 A, Color Orange, Length 28 in, Width 13 5/8 in, Height 15 in, Standards certified to CSA STD C22.2 No 113, UL Recognized, Includes 15 ft Duct
Reviews of Allegro Industries #9514-05
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLEGRO INDUSTRIES Allegro Industries® Centrifugal Blower System W/ 15' Ducting, 1066 CFM, 1/3 HP 9520-04M
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. 9518-20
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow 9600-15
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow 9650-15
- ALLEGRO INDUSTRIES AC Blower, 16 in 9539-16
- ALLEGRO INDUSTRIES Axial Blower Kit with MVP 9520-09M
- AIR SYSTEMS INTERNATIONAL Petro-Vent Adapter for 2900 Venturi ASI-29ADPT
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black 9600-15EX
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed 4244-24V
- AIR SYSTEMS INTERNATIONAL Ventilation Kit, 25 ft., Yellow SVH-25
- AIR SYSTEMS INTERNATIONAL Confined Space Blower, 4 HP SVB-A8
- Allegro Industries Confined Space Fans and Blowers