Allegro

Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct

Allegro Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9514-06
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Fan
  • Type: Axial Explosion Proof
  • For Use With: 8 in Statically Conductive Duct
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 15 in
  • Length: 36 in
See full product details
$2,314.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9514-06 Specifications

  • Item: Confined Space Fan
  • Type: Axial Explosion Proof
  • For Use With: 8 in Statically Conductive Duct
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 15 in
  • Length: 36 in
  • Width: 13 5/8 in
  • Includes: 25 ft Of Statically Conductive Ducting
  • Amps: 3 A
  • Standards: Meets Class I, Divisions 1 and 2, Groups C and D Class II, Divisions 1 and 2, Groups F and G Hazardous Location Requirements.
  • Color: Orange
  • Maximum Flow in Free Air: 890 cfm
  • Material: Metal Housing
  • Blower/Fan Speed: 3,250 RPM
  • Length (Straight Wireway): 36 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial Explosion Proof, 1/3 hp HP, Duct Dia. 8 in, Material Metal Housing, Blower/Fan Speed 3,250 RPM, Maximum Flow in Free Air 890 cfm, Voltage 115V AC, Amps 3 A, Color Orange, Length 36 in, Width 13 5/8 in, Height 15 in, Standards Meets Class I, Divisions 1 and 2, Groups C and D Class II, Divisions 1 and 2, Groups F and G Hazardous Location Requirements., Includes 25 ft Of Statically Conductive Ducting

Reviews of Allegro #9514-06

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.