Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Conf. Sp Fan, Axial Expl Proof, Dia 16 In

  • Zoro #: G7471292
  • Mfr #: 9515-01

$1,449.33

  • Blower/Fan Speed: 3450 rpm
  • Maximum Flow in Free Air: 2900 cfm
  • Length: 18"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Allegro #9515-01 Specifications

  • Zoro #: G7471292
  • Mfr #: 9515-01
Blower/Fan Speed: 3450 rpm Maximum Flow in Free Air: 2900 cfm
Length: 18" Standards: Meets Class I, Div. I, Group D
Color: Orange Type: Axial Explosion Proof
HP: 1/2 Material: Steel
Voltage: 115VAC Height: 19"
Duct Dia.: 16" Item: Confined Space Fan
Includes: Fan Only For Use With: Statically Conductive 16" Duct
Amps: 6.3 Width: 18"
Country of Origin (subject to change): United States

Description

Confined space fans and blowers are flexible fanning tools used in tight spaces or sections with odd angles that are difficult to access. Here are some important details for the Confined Space Fan : VOLTAGE: 115VAC, WIDTH: 18", LENGTH: 18"

Reviews of Allegro #9515-01