Allegro

Conf. Sp Fan Kit, Axial, 1/3 HP

Allegro Conf. Sp Fan Kit,  Axial,  1/3 HP 9520-33M
Hover or click to zoom Tap to zoom
  • Item: Confined Space Fan Kit
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 13 3/4 in
  • Length: 13 1/4 in
  • Width: 12 in
See full product details
$767.00
This item ships free.

Subtotal: $767.00

Allegro #9520-33M Specifications

  • Item: Confined Space Fan Kit
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 13 3/4 in
  • Length: 13 1/4 in
  • Width: 12 in
  • Includes: Low Profile Manhole Air Vent (MVP), 90 Degree Elbow, And Built-In Mounting
  • Amps: 3 A
  • Standards: UL listed, CSA certified
  • Color: Orange
  • Maximum Flow in Free Air: 831 cfm
  • Blower/Fan Speed: 3,200 RPM
  • Material: Polyethylene
  • Length (Straight Wireway): 13 1/4 in
  • Product Type: Confined Space Fan Kit
  • Country of Origin (subject to change): China

Description

Confined Space Fan Kit, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 831 cfm, Voltage 115V AC, Amps 3 A, Color Orange, Length 13 1/4 in, Width 12 in, Height 13 3/4 in, Standards CSA Certified, UL Listed, Includes Low Profile Manhole Air Vent (MVP), 90 Degree Elbow, And Built-In Mounting

Reviews of Allegro #9520-33M