customer-service Help
Allegro

Conf. Space Fan, Axial, Dia 8 In

Allegro Conf. Space Fan,  Axial,  Dia 8 In 9533
Tap to zoom
Hover or click to zoom
$209.06
  • Item: Confined Space Fan
  • For Use With: 8 in Duct
  • Type: Axial
See full product details
This item ships free.

Total: $209.06

Allegro #9533 Specifications

  • Item: Confined Space Fan
  • For Use With: 8 in Duct
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 13 3/4 in
  • Length: 13 1/4 in
  • Width: 12 in
  • Includes: Fan Only
  • Blower/Fan Speed: 3,200 RPM
  • Material: Polyethylene
  • Maximum Flow in Free Air: 831 cfm
  • Color: Orange
  • Amps: 4.4 A
  • Standards: 29CFR1910.146
  • Length (Straight Wireway): 13 1/4 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): China

Description

Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 831 cfm, Voltage 115V AC, Amps 4.4 A, Color Orange, Length 13 1/4 in, Width 12 in, Height 13 3/4 in, Standards 29CFR1910.146, Includes Fan Only

Reviews of Allegro #9533