Allegro

Confined Space Blower, 120V, 15 In. W

Allegro Confined Space Blower, 120V, 15 In. W 9535-08L
Hover or click to zoom Tap to zoom
$398.66
  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 120V AC
  • Duct Dia.: 8 in
  • Height: 12 in
  • Length: 27 in
  • Width: 15 in
See full product details
This item ships free.

Total: $398.66

Allegro #9535-08L Specifications

  • Item: Confined Space Blower
  • Type: Axial
  • HP: 1/4 hp
  • Voltage: 120V AC
  • Duct Dia.: 8 in
  • Height: 12 in
  • Length: 27 in
  • Width: 15 in
  • Includes: 25 ft Duct
  • Maximum Flow in Free Air: 700 cfm
  • Standards: Certified to CSA Standard C22.2 No. 113
  • Material: Steel
  • Amps: 1.4 A
  • Blower/Fan Speed: 3,300 RPM
  • Color: Black/Yellow
  • Length (Straight Wireway): 27 in
  • Product Type: Confined Space Blower
  • Country of Origin (subject to change): China

Description

Confined Space Blower, Axial, 1/4 hp HP, Duct Dia. 8 in, Material Steel, Blower/Fan Speed 3,300 RPM, Maximum Flow in Free Air 700 cfm, Voltage 120V AC, Amps 1.4 A, Color Black/Yellow, Length 27 in, Width 15 in, Height 12 in, Standards Certified to CSA Standard C22.2 No. 113, Includes 25 ft Duct

Reviews of Allegro #9535-08L