Allegro

Confined Space Blower, 1/4 HP

Allegro Confined Space Blower, 1/4 HP 9508
Hover or click to zoom Tap to zoom
Key Features
  • Item: Confined Space Centrifugal Blower
  • HP: 1/4 hp
  • Power Source: Air Driven
  • Duct Dia.: 8 in
  • Height: 21 in
  • Length: 24 in
  • Width: 22 in
  • Material: Polyethylene
See full product details
$1,464.39

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9508 Specifications

  • Item: Confined Space Centrifugal Blower
  • HP: 1/4 hp
  • Power Source: Air Driven
  • Duct Dia.: 8 in
  • Height: 21 in
  • Length: 24 in
  • Width: 22 in
  • Material: Polyethylene
  • Color: Orange
  • Maximum Flow in Free Air: 1,800 cfm
  • Inlet Connection: 8 in
  • Max. Inlet Pressure: 60 psi
  • Length (Straight Wireway): 24 in
  • Product Type: Confined Space Centrifugal Blower
  • Country of Origin (subject to change): United States

Description

Confined Space Centrifugal Blower, Air Driven, 1/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Maximum Flow in Free Air 1,800 cfm, Inlet Connection 8 in, Max. Inlet Pressure 60 psi, Color Orange, Length 24 in, Width 22 in, Height 21 in

Reviews of Allegro #9508

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.