Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Confined Space Blower, 26 in. Dia, 2 HP

  • Zoro #: G0083846
  • Mfr #: 9530

$2,156.68

Details
  • HP: 2
  • Power Source: Electric
  • Width: 28"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Allegro #9530 Specifications

  • Zoro #: G0083846
  • Mfr #: 9530
HP: 2 Power Source: Electric
Width: 28" Height: 28-1/2"
Length: 19" Maximum Flow in Free Air: 9570 cfm
Standards: Single Phase, Thermally Protected Material: Steel
Item: Confined Space Blower Color: Safety Orange
Blower/Fan Speed: 1725 rpm Duct Dia.: 26"
Country of Origin (subject to change): United States

Description

Confined Space Blower, Electric, 2 HP, Duct Dia. 26 In., Material Steel, Blower/Fan Speed 1725 rpm, Maximum Flow in Free Air 9570 cfm, Standards Single Phase, Thermally Protected, Color Safety Orange, Length 19 In., Width 28 In., Height 28-1/2 In.

Reviews of Allegro #9530