Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Confined Space Blower, Black, 1/3 HP, 32" L

  • Zoro #: G0506598
  • Mfr #: 9538-50

$1,972.73

  • Blower/Fan Speed: 3250 rpm
  • Voltage: 115VAC
  • Maximum Flow in Free Air: 900 cfm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Allegro #9538-50 Specifications

  • Zoro #: G0506598
  • Mfr #: 9538-50
Blower/Fan Speed: 3250 rpm Voltage: 115VAC
Maximum Flow in Free Air: 900 cfm Length: 32"
HP: 1/3 Width: 13-1/2"
Amps: 2.2 Color: Black
Standards: UL Recognized, CSA Certified C22.2 No. 113 Duct Dia.: 8"
Height: 14-1/2" Item: Confined Space Blower
Material: Polyethylene Housing, Polyester, Vinyl Includes: Canister, Ducting
Type: Blower Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Confined Space Blower, Blower, 1/3 HP, Duct Dia. 8 In., Material Polyethylene Housing, Polyester, Vinyl, Blower/Fan Speed 3250 rpm, Maximum Flow in Free Air 900 cfm, Voltage 115VAC, Amps 2.2, Color Black, Length 32 In., Width 13-1/2 In., Height 14-1/2 In., Standards UL Recognized, CSA Certified C22.2 No. 113, Includes Canister, Ducting

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Allegro #9538-50