Allegro

Confined Space Blower, Gasoline, 19 In.

Allegro Confined Space Blower, Gasoline, 19 In. 9505
Hover or click to zoom Tap to zoom
  • Item: Confined Space Centrigual Blower
  • Fuel Type: Gasoline
  • HP: 5.7
  • Engine Brand: Subaru
  • Duct Dia.: 8 in
  • Length: 19 in
  • Width: 19 in
  • Includes: Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
See full product details
$903.86
This item ships free.

Subtotal: $903.86

Allegro #9505 Specifications

  • Item: Confined Space Centrigual Blower
  • Fuel Type: Gasoline
  • HP: 5.7
  • Engine Brand: Subaru
  • Duct Dia.: 8 in
  • Length: 19 in
  • Width: 19 in
  • Includes: Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
  • Blower/Fan Speed: 3,000 RPM
  • Material: Polyethylene
  • Color: Orange
  • Maximum Flow in Free Air: 1390 cfm
  • Length (Straight Wireway): 19 in
  • Product Type: Confined Space Centrigual Blower
  • Country of Origin (subject to change): United States

Description

Confined Space Centrigual Blower, Gasoline, 5.7 hp HP, Subaru Engine Brand, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 3,000 RPM, Maximum Flow in Free Air 1390 cfm , Color Orange, Length 19 in, Width 19 in, Includes Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting

Restrictions and Compliance

  • Hazardous material

Reviews of Allegro #9505