customer-service Help
Allegro

Confined Space Fan, Axial, 1/3 HP

Allegro Confined Space Fan, Axial, 1/3 HP 9513
Hover or click to zoom Tap to zoom
$517.49
  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
See full product details
This item ships free.

Total: $517.49

Allegro #9513 Specifications

  • Item: Confined Space Fan
  • Type: Axial
  • HP: 1/3 hp
  • Voltage: 115V AC
  • Duct Dia.: 8 in
  • Height: 15 in
  • Length: 13 in
  • Width: 13 5/8 in
  • Blower/Fan Speed: 3,200 RPM
  • Maximum Flow in Free Air: 1,275 cfm
  • Color: Orange
  • Material: Steel
  • Amps: 3 A
  • Standards: UL Recognized, CSA Certified
  • Length (Straight Wireway): 13 in
  • Product Type: Confined Space Fan
  • Country of Origin (subject to change): United States

Description

Confined Space Fan, Axial, 1/3 hp HP, Duct Dia. 8 in, Material Steel, Blower/Fan Speed 3,200 RPM, Maximum Flow in Free Air 1,275 cfm, Voltage 115V AC, Amps 3 A, Color Orange, Length 13 in, Width 13 5/8 in, Height 15 in, Standards CSA Certified, UL Recognized

Reviews of Allegro #9513