KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2XL 22 In. L Cooling Vest, Blue

ALLEGRO| Zoro #: G0193767| Mfr #: 8413-05

$42.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Item: Cooling Vest
Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193767 Mfr #: 8413-05
Closure Type: zipperItem: Cooling Vest
Size: 2XLFits Chest Size: 50" to 52"
Length: 22"Color: Blue
Material: CottonCountry of Origin (subject to change): China

Description

Cooling Vest, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 26-1/2 In., Material Marko(R), Cooling Time 3 hr., Color Blue, Closure Type Zipper, Requires Cold Pack Inserts

Reviews