PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

M/L Cooling Vest, Black

ALLEGRO| Zoro #: G1225436| Mfr #: 8300

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackFits Chest Size: 40" to 50"Item: Vortex Cooling Vest
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225436 Mfr #: 8300
Color: BlackFits Chest Size: 40" to 50"
Item: Vortex Cooling VestLength: 26-1/2"
Requires: Hose, PumpMaterial: Polyvinyl Chloride
Size: M/LIncludes: Vortex Cooling Tube
Country of Origin (subject to change): United States

Description

Cooling Vest, Workwear Cooling Technology Vortex Tube, Workwear Material Properties None, Workwear Closure Type Hook-and-Loop, M/L, Polyester, Black, Fits Chest Size 40 In. to 50 In., Length 26-1/2 In., Requires Hose, Pump, Includes Vortex Cooling Tube

Reviews