KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

XL/2XL Cooling Vest, Black

ALLEGRO| Zoro #: G1907516| Mfr #: 8300L

$186.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Vortex Cooling Vest
Size: XL/2XL
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907516 Mfr #: 8300L
Item: Vortex Cooling VestSize: XL/2XL
Color: BlackFits Chest Size: 50"+
Length: 29"Material: Polyvinyl Chloride
Country of Origin (subject to change): Taiwan, Province of China

Description

Vortex Cooling Vest, Size XL/2XL, Fits Chest Size 50 In.+, Length 29 In., Material Polyvinyl Chloride, Color Black

Reviews