KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotton Tip Swab, Non-Sterile, 6In., PK1000

ALLEGRO| Zoro #: G2419015| Mfr #: 0205

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cotton Tip Swab
Tip Type: Single
Sterile/Non-Sterile: Non-Sterile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419015 Mfr #: 0205
Item: Cotton Tip SwabTip Type: Single
Sterile/Non-Sterile: Non-SterileLength: 6"
Handle Material: WoodIndustry Type: Healthcare
Package Type: BoxCountry of Origin (subject to change): China

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 6 In., Handle Material Wood, Package Type Box, Package Quantity 1000

Reviews